Skip Content

Plug In Circuit Breaker, UBITBA, Number of Poles 1, 30 Amps, 120VAC, Residential close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Plug In Circuit Breaker, UBITBA, Number of Poles 1, 30 Amps, 120VAC, Residential

Price $35.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F783
  • Mfr. Model # UBITBA130R
  • UNSPSC # 39121601
  • Catalog Page # 270
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This plug in circuit breaker has one phase, and is a replacement for obsolete load centers.

View More

Technical Specs

  • Item Plug In Circuit Breaker
  • Amps 30
  • Number of Poles 1
  • Circuit Breaker Type Residential
  • AC Voltage Rating 120VAC
  • DC Voltage Rating Not Rated
  • For Use With Thomas and Betts Challenger Load Centers, Well Pumps, Bathroom Heaters and Electric Motors
  • Series UBITBA
  • Terminal Connection Lug
  • Min. Wire Size 12 AWG
  • Max. Wire Size 10 AWG/2 AWG
  • Length 3.25"
  • Width 0.50"
  • Depth 2.50"
  • Standards UL Listed, ETL Listed
  • Max. AIR Rating 10kA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.