Skip Content

BlackSingle Strap Wrist Support Size: M, Fits 6 to 7", Wrist: Left close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

BlackSingle Strap Wrist Support Size: M, Fits 6 to 7", Wrist: Left

Price $18.66 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5T551
  • Mfr. Model # 5T551
  • NSN # 6520-01-480-5563
  • UNSPSC # 46182204
  • Catalog Page # 2313
  • Catalog Group # D0596
  • Shipping Weight 0.027 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWrist Support
  • StyleSingle Strap
  • SizeM
  • Fits6 to 7"
  • WristLeft
  • ColorBlack
  • Material50%Polyester / 35%Latex / 15%Nylon
  • FeaturesAnti-Bacterial Lining that Wicks Away Moisture
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

In certain applications such as food processing, picking/packing, assembly/fabrication, and taffy pulling, repetitive motion poses a potential problem. This support provides the wrist stability necessary to get the job done by limiting downward (flexion) wrist movements. A single-strap design limits downward wrist movement, and its hook-and-loop closures let you adjust for a perfect fit. An antibacterial lining keeps your wrist and hand dry and comfortable.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.