Skip Content

Brown Leather Welding Jacket, Size: L, 30" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Brown Leather Welding Jacket, Size: L, 30" Length

Price $121.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2AJ40
  • Mfr. Model # 2AJ40
  • UNSPSC # 46181533
  • Catalog Page # 2110
  • Catalog Group # D2372
  • Shipping Weight 4.7 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This leather welding jacket features Kevlar®-sewn, select cowhide. Steel rivet reinforcements have also been added to critical areas prone to increased wear. The leather is inherently flame-retardant and not treated. Its 30'' length helps to provide full protection. It also features underarm vents and back vents for breathability, and satin arm and shoulder lining easy on/off.

View More

Technical Specs

  • Item Welding Jacket
  • Color Brown
  • Material Leather
  • Size L
  • Length 30"
  • Closure Type Button
  • Cuff Style Adustable with 2 Buttons
  • Pockets Inside Pocket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.