Skip Content

Leather Welding Chaps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Leather Welding Chaps

Price $90.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KXH6
  • Mfr. Model # 4KXH6
  • UNSPSC # 46181520
  • Catalog Page # 2330
  • Shipping Weight 3.62 lbs.
Country of Origin IndiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWelding Chaps
  • Size29" Long
  • ColorBrown
  • MaterialLeather
  • Closure TypeSnaps on Each Leg, Adjustable Waistband Fits 20 to 50" Waist
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Details

These welding chaps feature Kevlar®-sewn, select cowhide construction. Steel rivet reinforcements have also been added to critical areas prone to increased wear. The leather is inherently flame-retardant and not treated. They feature an adjustable-waist (20" to 50'') with snaps on each leg.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
AM IN DUBAI
HOW LONG WILL IT TAKE FOR THE GOODSTO REACH DUBAI IF I ORDER
10 months ago
by
Read all my Q&A
 
Please wait while more information about RODAH is loaded.
Additional information about RODAH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Go to the top right of our web page (Grainger.com) and click on the Worldwide tab. You can make a local connection who can give you the information that you need.

Thank you for using Grainger Ask & Answer.
10 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:45:35.353-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KXH6, prod, sort_default
1 of 1
  • 2015-08-27T19:45:35.355-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4KXH6, prod, sort_default
1 of 1