Skip Content

 
Condor Vinyl Disposable Gloves, Powdered, 4 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Condor Vinyl Disposable Gloves, Powdered, 4 mil


Technical Specs

  • Palm Thickness 4 mil 
  • Color Family Clears 
  • Material Vinyl 
  • Powdered/Powder Free Powdered 
  • Latex Content Latex Free 
  • Glove Finish Type Smooth 
  • Length 9" 
  • Cuff Straight 
  • Glove Finish Location No Finish 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
3BA40
L

$8.72 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $8.72 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Clears
  • Size L
  • Material Vinyl
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
3BA41
M

$8.72 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $8.72 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Clears
  • Size M
  • Material Vinyl
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
3BA42
S

$8.72 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $8.72 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Clears
  • Size S
  • Material Vinyl
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
3BA39
XL

$8.72 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $8.72 / pkg. of 100

Technical Specs

  • Palm Thickness 4 mil
  • Color Family Clears
  • Size XL
  • Material Vinyl
  • Powdered/Powder Free Powdered
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Straight
  • Glove Finish Location No Finish
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More