Skip Content

 
Vinyl Disposable Gloves, Powder Free, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vinyl Disposable Gloves, Powder Free, 5 mil


Technical Specs

  • Palm Thickness 5 mil 
  • Material Vinyl 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Smooth 
  • Cuff Rolled/Beaded 
  • Glove Finish Location No Finish 
  • Metal Detectable No 
Color Family
Please Select
Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
11 Products
Compare /
Product #
Mfr.
Model #
Color Family
Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
21DL28
Blues
L
9"

$11.86 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $11.86 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Blues
  • Size L
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
21DL27
Blues
M
9"

$11.86 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $11.86 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Blues
  • Size M
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
21DL26
Blues
S
9"

$11.86 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $11.86 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Blues
  • Size S
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
21DL29
Blues
XL
9"

$11.86 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $11.86 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Blues
  • Size XL
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
2VMA7
Clears
L
9"

$12.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $12.10 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Clears
  • Size L
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
2VMA6
Clears
M
9"

$12.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $12.10 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Clears
  • Size M
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
2VMA5
Clears
S
9"

$12.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $12.10 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Clears
  • Size S
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
2VMA8
Clears
XL
9"

$12.10 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $12.10 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Clears
  • Size XL
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 9"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
8UKC8
Whites
L
10"

$8.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $8.90 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size L
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
9DGU8
Whites
S
10"

$8.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $8.90 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size S
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
8XZ11
Whites
XL
10"

$8.90 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $8.90 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Whites
  • Size XL
  • Material Vinyl
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Smooth
  • Length 10"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More