Skip Content

 
Vinyl Coated Mesh High Visibility Vest, Unrated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vinyl Coated Mesh High Visibility Vest, Unrated


Technical Specs

  • Closure Type Hook-and-Loop 
  • Item High Visibility Vest 
  • ANSI Class Unrated 
  • Size Universal 
  • Stripe Color Silver 
  • Material Vinyl Coated Mesh 
Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1YAC9
Lime
44" to 54"
18"

$9.92 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $9.92 / each

Price $17.46 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Size Universal
  • Stripe Color Silver
  • Material Vinyl Coated Mesh
  • Fits Chest Size 44" to 54"
  • Length 18"
2RE23
Orange
20"

$16.59 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $16.59 / each

Price $17.46 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class Unrated
  • Size Universal
  • Stripe Color Silver
  • Material Vinyl Coated Mesh
  • Length 20"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More