Skip Content

 
Vinyl/Aloe Disposable Gloves, Powder Free, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Vinyl/Aloe Disposable Gloves, Powder Free, 5 mil

CONDOR


Technical Specs

  • Color FamilyGreens 
  • CuffRolled/Beaded 
  • MaterialVinyl/Aloe 
  • Powdered/Powder FreePowder Free 
  • Thickness5 mil 
  • Length9-1/2" 
  • FinishSmooth 
Brand:C CONDOR 
Size
Please Select
Select items to compareView Compare
4 Products
Compare /
Item #
Mfr.
Model #
Size
Availability
Price
Qty
2VMC6
L

$17.87 / pkg. of 100

Disposable Gloves,Vinyl/Aloe,L,Grn,PK100
Catalog Page #  2239 

Price: $17.87 / pkg. of 100

Technical Specs

  • Color FamilyGreens
  • CuffRolled/Beaded
  • MaterialVinyl/Aloe
  • Powdered/Powder FreePowder Free
  • Thickness5 mil
  • Length9-1/2"
  • FinishSmooth
  • SizeL
2VMC5
M

$17.87 / pkg. of 100

Disposable Gloves,Vinyl/Aloe,M,Grn,PK100
Catalog Page #  2239 

Price: $17.87 / pkg. of 100

Technical Specs

  • Color FamilyGreens
  • CuffRolled/Beaded
  • MaterialVinyl/Aloe
  • Powdered/Powder FreePowder Free
  • Thickness5 mil
  • Length9-1/2"
  • FinishSmooth
  • SizeM
2VMC4
S

$17.87 / pkg. of 100

Disposable Gloves,Vinyl/Aloe,S,Grn,PK100
Catalog Page #  2239 

Price: $17.87 / pkg. of 100

Technical Specs

  • Color FamilyGreens
  • CuffRolled/Beaded
  • MaterialVinyl/Aloe
  • Powdered/Powder FreePowder Free
  • Thickness5 mil
  • Length9-1/2"
  • FinishSmooth
  • SizeS
2VMC7
XL

$17.87 / pkg. of 100

Disp. Gloves,Vinyl/Aloe,XL,Grn,PK100
Catalog Page #  2239 

Price: $17.87 / pkg. of 100

Technical Specs

  • Color FamilyGreens
  • CuffRolled/Beaded
  • MaterialVinyl/Aloe
  • Powdered/Powder FreePowder Free
  • Thickness5 mil
  • Length9-1/2"
  • FinishSmooth
  • SizeXL