Skip Content

Vented Bump Cap,Baseball Style,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vented Bump Cap, Baseball Style, Black

Price $18.14 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23Z355
  • Mfr. Model # 23Z355
  • UNSPSC # 49221510
  • Catalog Page # 2257
  • Catalog Group # G5759
  • Shipping Weight 0.7 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVented Bump Cap
  • Overall StyleBaseball Style
  • StyleBaseball Style
  • ColorBlack
  • Fits Hat Size6-3/4 to 7-3/8
  • Shell MaterialInner Shell ABS, Outer 100% Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This cap protects you from bumps and lacerations, while vents provide easy airflow to help you stay cooler and more comfortable on the job. It features perforated sides and pinlock suspension with a polyethylene shell.

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by Not vented properly. Your head sweats. Condensation forms on the bump cap plastic parts. Cap begins to smell of sweat. Needs to be vented on the top and the sides. Works good as a bump cap. August 24, 2014
  • 2015-04-19T19:41:31.807-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_23Z355, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I mean Bump cap item # 23Z355 how many numbers of each cartoon, What is the dimension of Each Cartoon? And Gross Weight of Each Cartoon?
5 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about Basher is loaded.
Additional information about Basher could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier, this is sold individually. The length of the shippack is 11.0, the width is 7.0, the height is 5.0 and the weight is .70. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
What chemical/chemicals are these and how is the chemical used in the making of the Bump Cap?
Are these chemicals in the cap shell or the cap cover?
Could/Can the chemicals leach out of a bump in any form and affect the person wearing the cap?

Regards
Helena
9 months ago
by
Read all my Q&A
 
Please wait while more information about Helena is loaded.
Additional information about Helena could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Thank you for inquiring about this product. We were able to confirm that the products, 23Z354 & 23Z355, are compliant and do not require the warning, initially posted, “This product contains a chemical that is regulated under California Proposition 65”. We strive to maintain the most accurate records possible and will be making adjustments to our online catalog and internal information. Thank you for your bringing this to our attention.
9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

California Prop 65 is a strict standard that makes products that may even contain trace amounts of carcinogens to be labeled as such. In this case there may be trace amounts of lead in the material the bump cap is made up. These would be very small amounts that are not regulated by anything other than Prop 65. It would not be enough to harm the employee.

Thank you for using Grainger Ask and Answer
9 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

OSHA ?

HI IS THIS ITEM OSHA RATED ?
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AMJO is loaded.
Additional information about AMJO could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The information provided does not give this item any OSHA rating. Thank you for using Grainger.com Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:37:22.354-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Z355, prod, sort_default
1 of 1
  • 2015-04-19T19:37:22.357-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_23Z355, prod, sort_default
1 of 1