Skip Content

 
Unisex Rain Jacket with Detachable Hood, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unisex Rain Jacket with Detachable Hood, PVC

TM

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Rain Jacket with Detachable Hood 
  • Color Hi-Visibility Yellow/Green 
  • Material PVC 
  • Gender Unisex 
  • Liner Material Nylon 
  • ANSI Class ANSI 107 Class 3 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
4GE66
2XL
52" to 54"
32"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size 2XL
  • Fits Chest Size 52" to 54"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
4GE67
3XL
56" to 58"
32"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size 3XL
  • Fits Chest Size 56" to 58"
  • Jacket Length 32"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
1FBA5
4XL
60" to 62"
32-1/2"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size 4XL
  • Fits Chest Size 60" to 62"
  • Jacket Length 32-1/2"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
4GE64
L
44" to 46"
30-1/2"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size L
  • Fits Chest Size 44" to 46"
  • Jacket Length 30-1/2"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
4GE63
M
40" to 42"
30"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size M
  • Fits Chest Size 40" to 42"
  • Jacket Length 30"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
1FBA4
S
36 to 38"
29"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size S
  • Fits Chest Size 36 to 38"
  • Jacket Length 29"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
4GE65
XL
48" to 50"
31"

$67.15 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Jacket with Detachable Hood
  • Color Hi-Visibility Yellow/Green
  • Material PVC
  • Size XL
  • Fits Chest Size 48" to 50"
  • Jacket Length 31"
  • Gender Unisex
  • Liner Material Nylon
  • ANSI Class ANSI 107 Class 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More