Skip Content

 
Unisex 3 Piece Rainsuit w/Detachable Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unisex 3 Piece Rainsuit w/Detachable Hood

TM

Technical Specs

  • Item 3-Piece Rainsuit with Detachable Hood 
  • Gender Unisex 
  • Material PVC 
  • Closure Type Snaps 
Sub-Category
Please Select
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Jacket Length
Please Select
Thickness
Please Select
ANSI Class
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Size
Color
Fits Chest Size
Fits Waist Size
Inseam
Jacket Length
Thickness
ANSI Class
Price
Qty
Please use Qty box to add item(s) to cart.
4PCV4
Hi-Visibility Rainsuits
2XL
Hi-Visibility Orange
52" to 54"
38 to 40"
30-1/2"
33"
0.35mm
Class 3

$66.10 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 30-1/2"
  • Jacket Length 33"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
4PCV5
Hi-Visibility Rainsuits
3XL
Hi-Visibility Orange
56" to 58"
45"
31-1/2"
34"
0.35mm
Class 3

$66.10 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 31-1/2"
  • Jacket Length 34"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
4PCV6
Hi-Visibility Rainsuits
4XL
Hi-Visibility Orange
58" to 60"
52 to 54"
32-1/2"
35"
0.35mm
Class 3

$66.10 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 4XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52 to 54"
  • Inseam 32-1/2"
  • Jacket Length 35"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
4PCV2
Hi-Visibility Rainsuits
L
Hi-Visibility Orange
44" to 46"
34 to 36"
28-1/2"
31'
0.35mm
Class 3

$66.10 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 28-1/2"
  • Jacket Length 31'
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
4PCV1
Hi-Visibility Rainsuits
M
Hi-Visibility Orange
40" to 42"
32 to 34"
27-1/2"
30"
0.35mm
Class 3

$66.10 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 27-1/2"
  • Jacket Length 30"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
4PCV3
Hi-Visibility Rainsuits
XL
Hi-Visibility Orange
48" to 50"
36 to 38"
29-1/2"
32"
0.35mm
Class 3

$66.10 / each

Enter location to check availability

Technical Specs

  • Sub-Category Hi-Visibility Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Hi-Visibility Orange
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 29-1/2"
  • Jacket Length 32"
  • Closure Type Snaps
  • Thickness 0.35mm
  • ANSI Class Class 3
2RB39
Rainsuits
2XL
Yellow
52" to 54"
38 to 40"
30-1/2"
33"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 30-1/2"
  • Jacket Length 33"
  • Closure Type Snaps
  • Thickness 0.10mm
3AT35
Rainsuits
2XL
Yellow
52" to 54"
38 to 40"
34"
33"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 34"
  • Jacket Length 33"
  • Closure Type Snaps
  • Thickness 0.25mm
5T209
Rainsuits
2XL
Yellow
56" to 58"
50 to 52"
31
31-1/2"
0.35mm

$48.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $48.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 50 to 52"
  • Inseam 31
  • Jacket Length 31-1/2"
  • Closure Type Snaps
  • Thickness 0.35mm
5T915
Rainsuits
2XL
Yellow
56" to 58"
52 to 54"
31-1/2"
32-1/3"
0.35mm

$28.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $28.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 52 to 54"
  • Inseam 31-1/2"
  • Jacket Length 32-1/3"
  • Closure Type Snaps
  • Thickness 0.35mm
2RB40
Rainsuits
3XL
Yellow
56" to 58"
45"
31-1/2"
34"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 31-1/2"
  • Jacket Length 34"
  • Closure Type Snaps
  • Thickness 0.10mm
1FBB1
Rainsuits
3XL
Yellow
56" to 58"
45"
34-1/2"
34"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 34-1/2"
  • Jacket Length 34"
  • Closure Type Snaps
  • Thickness 0.25mm
1FBB7
Rainsuits
3XL
Yellow
60" to 62"
52 to 54"
31-1/2
32-1/3"
0.35mm

$48.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $48.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 60" to 62"
  • Fits Waist Size 52 to 54"
  • Inseam 31-1/2
  • Jacket Length 32-1/3"
  • Closure Type Snaps
  • Thickness 0.35mm
6AL66
Rainsuits
3XL
Yellow
60" to 62"
54 to 56"
31-1/2"
32"
0.35mm

$28.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $28.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 60" to 62"
  • Fits Waist Size 54 to 56"
  • Inseam 31-1/2"
  • Jacket Length 32"
  • Closure Type Snaps
  • Thickness 0.35mm
1FBB9
Rainsuits
4XL
Yellow
58" to 60"
52 to 54"
32-1/2"
35"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 4XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52 to 54"
  • Inseam 32-1/2"
  • Jacket Length 35"
  • Closure Type Snaps
  • Thickness 0.10mm
1FBB2
Rainsuits
4XL
Yellow
58" to 60"
52 to 54"
35-1/2"
34-1/2"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 4XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52 to 54"
  • Inseam 35-1/2"
  • Jacket Length 34-1/2"
  • Closure Type Snaps
  • Thickness 0.25mm
1FBB5
Rainsuits
4XL
Yellow
64" to 66"
58 to 60"
32-1/4"
33"
0.35mm

$32.15 / each

Enter location to check availability
Catalog Page #  2138 

Price $32.15 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 4XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 64" to 66"
  • Fits Waist Size 58 to 60"
  • Inseam 32-1/4"
  • Jacket Length 33"
  • Closure Type Snaps
  • Thickness 0.35mm
1FBB6
Rainsuits
5XL
Yellow
66" to 68"
60 to 62"
32-1/4"
34"
0.35mm

$32.15 / each

Enter location to check availability
Catalog Page #  2138 

Price $32.15 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size 5XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 66" to 68"
  • Fits Waist Size 60 to 62"
  • Inseam 32-1/4"
  • Jacket Length 34"
  • Closure Type Snaps
  • Thickness 0.35mm
2RB37
Rainsuits
L
Yellow
44" to 46"
34 to 36"
28-1/2"
31"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 28-1/2"
  • Jacket Length 31"
  • Closure Type Snaps
  • Thickness 0.10mm
5AM96
Rainsuits
L
Yellow
44" to 46"
34 to 36"
31-1/2"
31-1/2"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 31-1/2"
  • Jacket Length 31-1/2"
  • Closure Type Snaps
  • Thickness 0.25mm
4T226
Rainsuits
L
Yellow
48" to 50"
44 to 46"
29-1/2
30"
0.35mm

$48.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $48.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 44 to 46"
  • Inseam 29-1/2
  • Jacket Length 30"
  • Closure Type Snaps
  • Thickness 0.35mm
5T913
Rainsuits
L
Yellow
48" to 50"
44 to 46"
30"
30-1/3"
0.35mm

$28.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $28.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 44 to 46"
  • Inseam 30"
  • Jacket Length 30-1/3"
  • Closure Type Snaps
  • Thickness 0.35mm
2RB36
Rainsuits
M
Yellow
40" to 42"
32 to 34"
27-1/2"
29-1/2"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 27-1/2"
  • Jacket Length 29-1/2"
  • Closure Type Snaps
  • Thickness 0.10mm
1BC75
Rainsuits
M
Yellow
40" to 42"
32 to 34"
30"
30-1/4"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Jacket Length 30-1/4"
  • Closure Type Snaps
  • Thickness 0.25mm
4T225
Rainsuits
M
Yellow
44" to 46"
40 to 42"
29
29"
0.35mm

$48.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $48.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 40 to 42"
  • Inseam 29
  • Jacket Length 29"
  • Closure Type Snaps
  • Thickness 0.35mm
5T912
Rainsuits
M
Yellow
44" to 46"
42 to 44"
29-1/2"
29-1/2"
0.35mm

$28.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $28.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 42 to 44"
  • Inseam 29-1/2"
  • Jacket Length 29-1/2"
  • Closure Type Snaps
  • Thickness 0.35mm
1FBB8
Rainsuits
S
Yellow
37" to 40"
30 to 32"
26-1/2"
28"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material PVC
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 26-1/2"
  • Jacket Length 28"
  • Closure Type Snaps
  • Thickness 0.10mm
5AG45
Rainsuits
S
Yellow
37" to 40"
30 to 32"
28-1/4"
29-1/2"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material PVC
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 28-1/4"
  • Jacket Length 29-1/2"
  • Closure Type Snaps
  • Thickness 0.25mm
4T224
Rainsuits
S
Yellow
42" to 44"
36 to 38"
28-3/4
28-1/3"
0.35mm

$48.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $48.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material PVC
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 36 to 38"
  • Inseam 28-3/4
  • Jacket Length 28-1/3"
  • Closure Type Snaps
  • Thickness 0.35mm
5T911
Rainsuits
S
Yellow
42" to 44"
40 to 42"
28-3/4"
29"
0.35mm

$28.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $28.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material PVC
  • Fits Chest Size 42" to 44"
  • Fits Waist Size 40 to 42"
  • Inseam 28-3/4"
  • Jacket Length 29"
  • Closure Type Snaps
  • Thickness 0.35mm
2RB38
Rainsuits
XL
Yellow
48" to 50"
36 to 38"
29-1/2"
32"
0.10mm

$11.04 / each

Enter location to check availability
Catalog Page #  2138 

Price $11.04 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 29-1/2"
  • Jacket Length 32"
  • Closure Type Snaps
  • Thickness 0.10mm
3AK84
Rainsuits
XL
Yellow
48" to 50"
36 to 38"
32-1/2"
32-1/4"
0.25mm

$18.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $18.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 32-1/2"
  • Jacket Length 32-1/4"
  • Closure Type Snaps
  • Thickness 0.25mm
4T227
Rainsuits
XL
Yellow
52" to 54"
48 to 50"
30-3/4"
30-3/4"
0.35mm

$48.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $48.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 48 to 50"
  • Inseam 30-3/4"
  • Jacket Length 30-3/4"
  • Closure Type Snaps
  • Thickness 0.35mm
5T914
Rainsuits
XL
Yellow
52" to 54"
48 to 50"
30-3/4"
31"
0.35mm

$28.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $28.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 3-Piece Rainsuit with Detachable Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 48 to 50"
  • Inseam 30-3/4"
  • Jacket Length 31"
  • Closure Type Snaps
  • Thickness 0.35mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More