Skip Content

 
Unisex 2 Piece Rainsuit w/Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Unisex 2 Piece Rainsuit w/Hood


Technical Specs

  • Sub-Category Rainsuits 
  • Item 2-Piece Rainsuit with Hood 
  • Gender Unisex 
Size
Please Select
Color
Please Select
Material
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select
Jacket Length
Please Select
Closure Type
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • CONDOR 
Select items to compare View Compare
17 Products
Compare /
Product #
Mfr.
Model #
Size
Color
Material
Fits Chest Size
Fits Waist Size
Inseam
Jacket Length
Closure Type
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
5JDY3
2XL
Forest Green
Ethylene Vinyl Acetate (EVA)
52" to 54"
38 to 40"
31-1/2"
32"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size 2XL
  • Color Forest Green
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 31-1/2"
  • Jacket Length 32"
  • Closure Type Snap
  • Thickness 0.20mm
5JDX8
2XL
Yellow
Ethylene Vinyl Acetate (EVA)
52" to 54"
38 to 40"
31-1/2"
32"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 31-1/2"
  • Jacket Length 32"
  • Closure Type Snap
  • Thickness 0.20mm
4PCG2
2XL
Yellow
PVC
52" to 54"
38 to 40"
30-1/2"
33"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 30-1/2"
  • Jacket Length 33"
  • Closure Type Pull Over
  • Thickness 0.10mm
4PCG3
3XL
Yellow
PVC
56" to 58"
45"
31-1/2"
34"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 31-1/2"
  • Jacket Length 34"
  • Closure Type Pull Over
  • Thickness 0.10mm
4PCG4
4XL
Yellow
PVC
58" to 60"
52 to 54"
32-1/2"
35"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size 4XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52 to 54"
  • Inseam 32-1/2"
  • Jacket Length 35"
  • Closure Type Pull Over
  • Thickness 0.10mm
5JDY1
L
Forest Green
Ethylene Vinyl Acetate (EVA)
44" to 46"
34 to 36"
30-1/2"
31"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size L
  • Color Forest Green
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 30-1/2"
  • Jacket Length 31"
  • Closure Type Snap
  • Thickness 0.20mm
5JDX6
L
Yellow
Ethylene Vinyl Acetate (EVA)
44" to 46"
34 to 36"
30-1/2"
31"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 30-1/2"
  • Jacket Length 31"
  • Closure Type Snap
  • Thickness 0.20mm
4PCF9
L
Yellow
PVC
44" to 46"
34 to 36"
28-1/2"
31"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 28-1/2"
  • Jacket Length 31"
  • Closure Type Pull Over
  • Thickness 0.10mm
5JDY0
M
Forest Green
Ethylene Vinyl Acetate (EVA)
40" to 42"
32 to 34"
30"
30"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size M
  • Color Forest Green
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Jacket Length 30"
  • Closure Type Snap
  • Thickness 0.20mm
5JDX5
M
Yellow
Ethylene Vinyl Acetate (EVA)
40" to 42"
32 to 34"
30"
30"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Jacket Length 30"
  • Closure Type Snap
  • Thickness 0.20mm
4PCF8
M
Yellow
PVC
40" to 42"
32 to 34"
27-1/2"
29-1/2"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 27-1/2"
  • Jacket Length 29-1/2"
  • Closure Type Pull Over
  • Thickness 0.10mm
5JDX9
S
Forest Green
Ethylene Vinyl Acetate (EVA)
37" to 40"
30 to 32"
29-1/2"
29-1/2"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size S
  • Color Forest Green
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 29-1/2"
  • Jacket Length 29-1/2"
  • Closure Type Snap
  • Thickness 0.20mm
5JDX4
S
Yellow
Ethylene Vinyl Acetate (EVA)
37" to 40"
30 to 32"
29-1/2"
29-1/2"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 29-1/2"
  • Jacket Length 29-1/2"
  • Closure Type Snap
  • Thickness 0.20mm
4PCF7
S
Yellow
PVC
37" to 40"
30 to 32"
26-1/2"
28"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material PVC
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 26-1/2"
  • Jacket Length 28"
  • Closure Type Pull Over
  • Thickness 0.10mm
5JDY2
XL
Forest Green
Ethylene Vinyl Acetate (EVA)
48" to 50"
36 to 38"
31"
31-1/2"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size XL
  • Color Forest Green
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 31"
  • Jacket Length 31-1/2"
  • Closure Type Snap
  • Thickness 0.20mm
5JDX7
XL
Yellow
Ethylene Vinyl Acetate (EVA)
48" to 50"
36 to 38"
31"
31-1/2"
Snap
0.20mm

$42.25 / each

Enter location to check availability

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material Ethylene Vinyl Acetate (EVA)
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 31"
  • Jacket Length 31-1/2"
  • Closure Type Snap
  • Thickness 0.20mm
4PCG1
XL
Yellow
PVC
48" to 50"
36 to 38"
29-1/2"
32"
Pull Over
0.10mm

$16.33 / each

Enter location to check availability
Catalog Page #  2138 

Price $16.33 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item 2-Piece Rainsuit with Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 29-1/2"
  • Jacket Length 32"
  • Closure Type Pull Over
  • Thickness 0.10mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More