Skip Content

Pressure Swtch,Stndrd,60 to 232 psi,3PST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pressure Swtch, Stndrd, 60 to 232 psi, 3PST

Price $146.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3FWN1
  • Mfr. Model # 31KG3EGX
  • UNSPSC # 39121506
  • Catalog Page # 381
  • Shipping Weight 1.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pressure switch is designed for use with air compressors. It features an actuation-type diaphragm.

View More

Technical Specs

  • Item Pressure Switch
  • Differential 30 to 110 psi
  • Contact Form 3PST
  • Range 60 to 232 psi
  • Phase Single/Three
  • Factory On/Off Setting 140/175 psi
  • Overload Protection 10 to 16A
  • Series MDR3/OL
  • HP @ 1 Phase - 120V 1
  • HP @ 1 Phase - 240V 2
  • HP @ 3 Phase - 240V 5
  • HP @ 3 Phase - 480V 10
  • NEMA Rating 1
  • Port Type 4-Port (1) 3/8" and (3) 1/4" FNPT
  • Temp. Range -22 Degrees to 257 Degrees F
  • Unloader 1/4" Compression
  • Standards UL Listed, CSA and CE Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.