Skip Content

Pressure Switch,DPST,105/135 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Switch, DPST, 105/135 psi

Price $47.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3EYR9
  • Mfr. Model # 11NC2E
  • UNSPSC # 39121506
  • Catalog Page # 398
  • Shipping Weight 0.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPressure Switch
  • ApplicationAir Compressor
  • Actuation TypeDiaphragm
  • ActionStandard
  • Range25 to 160 psi
  • Differential25 to 65 psi
  • Contact FormDPST
  • Port Type4-Port 1/4" FNPT
  • Unloader1/4" Compression
  • Factory On/Off Setting105/135 psi
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • SeriesMDR11
  • Burst Pressure500 psi
  • Manual Switch ActionAuto/Off
  • PhaseSingle
  • AC Contact Rating26A
  • NEMA Rating1
  • IP Rating54
  • Temp. Range-22 Degrees to 257 Degrees F
  • Special Features4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pressure switch is designed for use with air compressor and water applications. It features a rotatable unloader valve to simplify retrofit installations.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Compressor is a 15 gallon 150 max psi 115v single phase
Field of Industry:: Woodworking
Product used for:: Woodshop
Years purchasing from Grainger:: 2012
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JeffreyH is loaded.
Additional information about JeffreyH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

So long as the Sears Craftsman 15-gallon, Horizontal Air compressor operates at equal to or less than 2 Horse Power (HP) at 115VAC/120VAC, this condor pressure switch should work. Without more details about your desired minimum and maximum pressure settings, or the actual compressor HP rating, I cannot give you a more definitive answer.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
2 years, 9 months ago
by
Read all my Q&A
 
Please wait while more information about TPSMRLGD is loaded.
Additional information about TPSMRLGD could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:10:10.923-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EYR9, prod, sort_default
1 of 1
  • 2015-05-24T20:10:10.925-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3EYR9, prod, sort_default
1 of 1