Skip Content

Pressure Switch,DPST,80/100 psi,1/4"FNPT close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pressure Switch, DPST, 80/100 psi, 1/4"FNPT

CONDOR USA, INC

Price: $26.95 / each

Please sign in or register to access lists

  • Item # 3EYN4
  • Mfr. Model # 11EAXX
  • UNSPSC # 39121506
  • Catalog Page # 398
  • Shipping Weight 0.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemPressure Switch
  • ApplicationAir Compressor
  • Actuation TypeDiaphragm
  • ActionStandard
  • Range20 to 105 psi
  • Differential20 to 45 psi
  • Contact FormDPST
  • Port Type1-Port 1/4" FNPT
  • Factory On/Off Setting80/100 psi
  • HP @ 1 Phase - 120V2
  • HP @ 1 Phase - 230V3
  • SeriesMDR11
  • Burst Pressure500 psi
  • PhaseSingle
  • AC Contact Rating26A
  • NEMA Rating1
  • IP Rating54
  • Temp. Range-22 Degrees to 257 Degrees F
  • Special Features4 kW/4 HP Switching Capacity, 11 Bar/160 psi Maximum Cut-Out Pressure
  • StandardsUL Listed, CSA Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.