Skip Content

 
Shock-Absorbing Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Shock-Absorbing Lanyard

TM
Working Length
Please Select
Extended Fall Length
Please Select
Weight Capacity
Please Select
Number of Legs
Please Select
Line Material
Please Select
Strap Width
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Working Length
Extended Fall Length
Weight Capacity
Number of Legs
Line Material
Strap Width
Color
Price
Qty
Please use Qty box to add item(s) to cart.
19F385
4-1/2 to 6 ft.
10 ft.
310 lb.
1
Polyester
1-5/8"
Blue

$97.70 / each

Enter location to check availability
Catalog Page #  2198 

Price $97.70 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1-5/8"
  • Color Blue
19F387
4-1/2 to 6 ft.
10 ft.
310 lb.
2
Polyester
1-5/8"
Blue

$240.00 / each

Enter location to check availability
Catalog Page #  2198 

Price $240.00 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-5/8"
  • Color Blue
19F386
4-1/2 to 6 ft.
10 ft.
310 lb.
2
Polyester
1-5/8"
Blue

$153.75 / each

Enter location to check availability
Catalog Page #  2198 

Price $153.75 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1-5/8"
  • Color Blue
45J284
4-1/2 to 6 ft.
1
1-5/8"
Blue

$104.15 / each

Enter location to check availability
Catalog Page #  2198 

Price $104.15 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Blue
45J282
4-1/2 to 6 ft.
1
1-5/8"
Blue

$112.60 / each

Enter location to check availability
Catalog Page #  2198 

Price $112.60 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Blue
45J283
4-1/2 to 6 ft.
1
1-5/8"
Blue

$75.55 / each

Enter location to check availability
Catalog Page #  2198 

Price $75.55 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Blue
45J285
4-1/2 to 6 ft.
2
1-5/8"
Blue

$152.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $152.50 / each

Technical Specs

  • Working Length 4-1/2 to 6 ft.
  • Number of Legs 2
  • Strap Width 1-5/8"
  • Color Blue
19F388
6 ft.
10 ft.
310 lb.
1
Polyester, PVC
1"
Blue/Black

$82.75 / each

Enter location to check availability
Catalog Page #  2198 

Price $82.75 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester, PVC
  • Strap Width 1"
  • Color Blue/Black
19F389
6 ft.
10 ft.
310 lb.
2
Polyester, PVC
1"
Blue/Black

$139.60 / each

Enter location to check availability
Catalog Page #  2198 

Price $139.60 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester, PVC
  • Strap Width 1"
  • Color Blue/Black
45J286
6 ft.
1
1-1/4"
Blue

$48.70 / each

Enter location to check availability
Catalog Page #  2198 

Price $48.70 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 1
  • Strap Width 1-1/4"
  • Color Blue
45J287
6 ft.
1
1-1/4"
Blue

$74.15 / each

Enter location to check availability
Catalog Page #  2198 

Price $74.15 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 1
  • Strap Width 1-1/4"
  • Color Blue
45J289
6 ft.
1
1-5/8"
Black

$108.80 / each

Enter location to check availability
Catalog Page #  2198 

Price $108.80 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Black
45J290
6 ft.
1
1-5/8"
Black

$139.70 / each

Enter location to check availability
Catalog Page #  2198 

Price $139.70 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 1
  • Strap Width 1-5/8"
  • Color Black
45J288
6 ft.
2
1-1/4"
Blue

$109.45 / each

Enter location to check availability
Catalog Page #  2198 

Price $109.45 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 2
  • Strap Width 1-1/4"
  • Color Blue
45J292
6 ft.
2
1-5/8"
Black

$218.25 / each

Enter location to check availability
Catalog Page #  2198 

Price $218.25 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 2
  • Strap Width 1-5/8"
  • Color Black
45J291
6 ft.
2
1-5/8"
Black

$175.50 / each

Enter location to check availability
Catalog Page #  2198 

Price $175.50 / each

Technical Specs

  • Working Length 6 ft.
  • Number of Legs 2
  • Strap Width 1-5/8"
  • Color Black
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More