Skip Content

 
Self Retracting Lifeline close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Self Retracting Lifeline


Technical Specs

  • Item Self-Retracting Lifeline 
  • Number of Legs
Length
Please Select
Weight Capacity
Please Select
Line Material
Please Select
Locking Anchorage Connection Hook Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Length
Weight Capacity
Line Material
Locking Anchorage Connection Hook Type
Price
Qty
Please use Qty box to add item(s) to cart.
22RT98
20 ft.
310 lb.
Galvanized Cable
Twist-Lock Carabiner

$376.50 / each

Enter location to check availability
Catalog Page #  2197 

Price $376.50 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Cable
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner
35KU80
20 ft.
425 lb.
Galvanized Steel

$1,217.00 / each

Enter location to check availability
Catalog Page #  2197 

Price $1,217.00 / each

Technical Specs

  • Length 20 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 425 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
22RT99
30 ft.
310 lb.
Galvanized Cable
Twist-Lock Carabiner

$829.00 / each

Enter location to check availability
Catalog Page #  2197 

Price $829.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Cable
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner
35KU81
30 ft.
425 lb.
Galvanized Steel

$1,460.00 / each

Enter location to check availability
Catalog Page #  2197 

Price $1,460.00 / each

Technical Specs

  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 425 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
22RU01
50 ft.
310 lb.
Galvanized Cable
Twist-Lock Carabiner

$1,066.00 / each

Enter location to check availability
Catalog Page #  2197 

Price $1,066.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Galvanized Cable
  • Locking Anchorage Connection Hook Type Twist-Lock Carabiner
35KU82
50 ft.
425 lb.
Galvanized Steel

$1,700.00 / each

Enter location to check availability
Catalog Page #  2197 

Price $1,700.00 / each

Technical Specs

  • Length 50 ft.
  • Item Self-Retracting Lifeline
  • Weight Capacity 425 lb.
  • Number of Legs 1
  • Line Material Galvanized Steel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More