Skip Content

Safety Glasses,Clear,Uncoated,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Safety Glasses, Clear, Uncoated, PK12

Price $30.20 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4VCL9
  • Mfr. Model # 4VCL9
  • UNSPSC # 46181802
  • Catalog Page # 2231
  • Catalog Group # H1151
  • Shipping Weight 1.47 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSafety Glasses
  • SeriesCondor(TM) Visitor
  • GenderUnisex
  • Lens ColorClear
  • Lens CoatingUncoated
  • Frame DesignOTG
  • Frame ColorClear
  • Frame MaterialPolycarbonate
  • SizeUniversal
  • Lens MaterialPolycarbonate
  • Temple ColorClear
  • Temple StyleSpatula
  • UV Protection99.9%
  • StandardsANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This pair of safety glasses offers comfort and protection with tough, durable 1-piece lens and contoured spatula temples. The lightweight style is sure to be popular with men and women, and the wraparound design provides a near total seal of the eye orbit for the highest level of protection. For a custom fit, the comfort-fitting universal nosebridge fits a variety of faces. Replacement lenses are not available.

Alternate Products


Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by Nice, but they don't actually fit over eyeglasses. January 10, 2014
  • 2015-08-27T19:41:48.856-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4VCL9, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.