Skip Content

Roofers Kit,Univ.,310 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roofers Kit, Univ., 310 lb.

Price $216.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F394
  • Mfr. Model # 19F394
  • UNSPSC # 46182306
  • Catalog Page # 2412
  • Shipping Weight 17.4 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoofers Harness Kit
  • SizeUniversal
  • Weight Capacity310 lb.
  • IncludesFive Point Harness, Reusable Hinged Roof Peak Anchor, High Grade 5/8" 50 ft. Vertical Lifeline, Self Tracking Rope Grab, 3 ft. Shock Absorbing Lanyard, Protective Label Cover
  • Back D-RingYes
  • Front D-RingNo
  • Side D-RingsNo
  • Shoulder Strap BucklesMating
  • Chest Strap BucklesMating
  • Leg Strap BucklesTongue
  • Subpelvic StrapYes
  • ColorBlue
  • Hardware MaterialAlloy Steel
  • Tensile Strength4000 lb.
  • StandardsANSI Z359.1-2007
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Prepackaged kit contains the specialized items needed to work safely and securely on pitched or flat roof surfaces. Meets OSHA standards.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by What a great set. I used it for safety while shoveling snow off of my roof and it saved me from sliding off several times. You need this if you have roof work to do. December 30, 2013
  • 2015-03-28T19:39:06.274-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_19F394, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The harness is not something that we carry separately, however, for business customers; we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Courious is loaded.
Additional information about Courious could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Based on the product specifications this has a 50’ polyester vertical lifeline. Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
50 feet
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Timber is loaded.
Additional information about Timber could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-28T19:39:07.886-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19F394, prod, sort_default
1 of 1
  • 2015-03-28T19:39:07.888-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_19F394, prod, sort_default
1 of 1