Skip Content

 
Reflective Safety Over Pants close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Reflective Safety Over Pants

TM

Technical Specs

  • Item Reflective Safety Over Pants 
  • ANSI Class
  • Material 100% Polyester 
Fits Waist Size
Please Select
Inseam
Please Select
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Fits Waist Size
Inseam
Color
Price
Qty
Please use Qty box to add item(s) to cart.
1YAV8
28 to 38"
33"
Lime

$77.10 / each

Enter location to check availability
Catalog Page #  2134 

Price $77.10 / each

Technical Specs

  • Item Reflective Safety Over Pants
  • Fits Waist Size 28 to 38"
  • Inseam 33"
  • ANSI Class E
  • Color Lime
  • Material 100% Polyester
1YAV5
28 to 38"
34"
Orange

$77.10 / each

Enter location to check availability
Catalog Page #  2134 

Price $77.10 / each

Technical Specs

  • Item Reflective Safety Over Pants
  • Fits Waist Size 28 to 38"
  • Inseam 34"
  • ANSI Class E
  • Color Orange
  • Material 100% Polyester
1YAV9
40 to 44"
33"
Lime

$77.10 / each

Enter location to check availability
Catalog Page #  2134 

Price $77.10 / each

Technical Specs

  • Item Reflective Safety Over Pants
  • Fits Waist Size 40 to 44"
  • Inseam 33"
  • ANSI Class E
  • Color Lime
  • Material 100% Polyester
1YAV6
40 to 44"
33"
Orange

$77.10 / each

Enter location to check availability
Catalog Page #  2134 

Price $77.10 / each

Technical Specs

  • Item Reflective Safety Over Pants
  • Fits Waist Size 40 to 44"
  • Inseam 33"
  • ANSI Class E
  • Color Orange
  • Material 100% Polyester
1YAW1
52 to 54"
34"
Lime

$77.10 / each

Enter location to check availability
Catalog Page #  2134 

Price $77.10 / each

Technical Specs

  • Item Reflective Safety Over Pants
  • Fits Waist Size 52 to 54"
  • Inseam 34"
  • ANSI Class E
  • Color Lime
  • Material 100% Polyester
1YAV7
52 to 54"
34"
Orange

$77.10 / each

Enter location to check availability
Catalog Page #  2134 

Price $77.10 / each

Technical Specs

  • Item Reflective Safety Over Pants
  • Fits Waist Size 52 to 54"
  • Inseam 34"
  • ANSI Class E
  • Color Orange
  • Material 100% Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More