Skip Content

Safety Over Pants,Orange,Size28 to 38x34 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Over Pants, Orange, Size28 to 38x34

Price $77.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1YAV5
  • Mfr. Model # 1YAV5
  • UNSPSC # 46181507
  • Catalog Page # 2134
  • Catalog Group # D0407
  • Shipping Weight 0.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These high-visibility work pants are designed to help improve visibility while providing comfort and protection. They feature an elastic waistband for comfort, and they fit easily over regular workwear for an added layer of protection. They also feature 2 side pass-through pockets and adjustable snaps at the bottom of the ankle. The vibrant color helps to ensure personal safety in the field and in dark conditions.

View More

Technical Specs

  • Item Reflective Safety Over Pants
  • Gender Men's
  • Fits Waist Size 28 to 38"
  • Inseam 34"
  • Color Orange
  • ANSI Class E
  • Material 100% Polyester
  • Number of Outside Pockets 2
  • Closure Type Elastic Waist
  • Standards Meets ANSI-ISEA 107-2004 Class E
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.