Skip Content

Unisex Yellow SBR Rubber Rain Jacket with Hood, Size L, Fits Chest Size 54", 30" Jacket Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Unisex Yellow SBR Rubber Rain Jacket with Hood, Size L, Fits Chest Size 54", 30" Jacket Length

Price $76.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4T234
  • Mfr. Model # 4T234
  • UNSPSC # 46181525
  • Catalog Page # 2139
  • Catalog Group # D2313
  • Shipping Weight 2.3 lbs.
Country of Origin Colombia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Tough gear takes on more than just weather elements. Resists punctures, tearing, mild acids, ketones, and organic esters. Vulcanized, cemented seams for durability. Jacket features snap-front closure and attached hood. 100% SBR rubber with cotton/polyester lining.

View More

Technical Specs

  • Item Rain Jacket with Hood
  • Gender Unisex
  • Color Yellow
  • Size L
  • Fits Chest Size 54"
  • Material SBR Rubber
  • Jacket Length 30"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 0
  • Thickness 0.46 mm
  • Liner Material Cotton/Polyester
  • Seam Style Cemented, Vulcanized
  • Resists Water, Chemicals, Keytones, Organic Esters
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.