Skip Content

Rain Bib Overall,Ylw,M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rain Bib Overall, Ylw, M

Price $62.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4T237
  • Mfr. Model # 4T237
  • UNSPSC # 46181525
  • Catalog Page # 2361
  • Catalog Group # D2314
  • Shipping Weight 2.0 lbs.
Country of Origin ColombiaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRain Bib Overall
  • GenderMen's
  • SizeM
  • ColorYellow
  • Fits Waist Size30 to 32"
  • Inseam28-1/2"
  • MaterialSBR Rubber
  • Thickness0.46 mm
  • Closure TypeSnaps
  • Number of Pockets0
  • Seam StyleCemented, Vulcanized
  • Liner MaterialCotton
  • ResistsWater, Oils, Chemicals
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Tough gear takes on more than just weather elements. Resists punctures, tearing, mild acids, ketones, and organic esters. Vulcanized, cemented seams for durability. Bib overalls feature nickel-plated snap-fly front with elastic suspenders. 100% SBR rubber with cotton/polyester lining.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.