Skip Content

 
Polyurethane Coated Gloves, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyurethane Coated Gloves, White


Technical Specs

  • Coating Coverage Fingertips 
  • Coating Material Polyurethane 
  • Suggested Use Environment Dry 
  • Gauge 13 
  • Color White 
  • Coating Finish Smooth 
  • Lining Nylon 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
21AH75
L

$4.66 / pair

Enter location to check availability
Catalog Page #  2063 

Price $4.66 / pair

Technical Specs

  • Coating Coverage Fingertips
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size L
  • Gauge 13
  • Color White
  • Coating Finish Smooth
  • Lining Nylon
21AH74
M

$4.66 / pair

Enter location to check availability
Catalog Page #  2063 

Price $4.66 / pair

Technical Specs

  • Coating Coverage Fingertips
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size M
  • Gauge 13
  • Color White
  • Coating Finish Smooth
  • Lining Nylon
21AH73
S

$4.66 / pair

Enter location to check availability
Catalog Page #  2063 

Price $4.66 / pair

Technical Specs

  • Coating Coverage Fingertips
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size S
  • Gauge 13
  • Color White
  • Coating Finish Smooth
  • Lining Nylon
21AH76
XL

$4.66 / pair

Enter location to check availability
Catalog Page #  2063 

Price $4.66 / pair

Technical Specs

  • Coating Coverage Fingertips
  • Coating Material Polyurethane
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 13
  • Color White
  • Coating Finish Smooth
  • Lining Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More