Skip Content

 
Polyester Mesh High Visibility Vest, Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Mesh High Visibility Vest, Class 3


Technical Specs

  • Closure Type Hook-and-Loop 
  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Material Polyester Mesh 
Color
Please Select
Size
Please Select
Pockets
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Color
Size
Pockets
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
1YAT1
Lime
2XL
1 Inside
62"
30"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 62"
  • Length 30"
1YAT2
Lime
3XL
1 Inside
66"
31"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 66"
  • Length 31"
1YAR8
Lime
L
54"
28"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Material Polyester Mesh
  • Fits Chest Size 54"
  • Length 28"
1YAR7
Lime
M
1 Inside
52"
28"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 52"
  • Length 28"
1YAR9
Lime
XL
1 Inside
58"
29"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 58"
  • Length 29"
1YAR5
Orange
2XL
1 Inside
62"
30"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 62"
  • Length 30"
1YAR6
Orange
3XL
1 Inside
66"
31"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 66"
  • Length 31"
1YAR3
Orange
L
1 Inside
54"
28"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 54"
  • Length 28"
1YAR2
Orange
M
1 Inside
52"
28"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 52"
  • Length 28"
1YAR4
Orange
XL
1 Inside
58"
29"

$54.10 / each

Enter location to check availability
Catalog Page #  NA

Price $54.10 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 1 Inside
  • Material Polyester Mesh
  • Fits Chest Size 58"
  • Length 29"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More