Skip Content

 
Polyester Mesh Flame Resistant High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Mesh Flame Resistant High Visibility Vest, Class 2

TM

Technical Specs

  • Closure Type Dielectric Zipper 
  • Item Flame Resistant High Visibility Vest 
  • ANSI Class
  • Pockets 2 Inside 
  • Material Polyester Mesh 
Color
Please Select
Size
Please Select
Stripe Color
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Stripe Color
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
4CWC4
Lime
2XL
Orange/Silver
60"
26-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Lime
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Orange/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 60"
  • Length 26-1/2"
4CWC5
Lime
3XL
Orange/Silver
64"
27-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Lime
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Orange/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 64"
  • Length 27-1/2"
4CWC6
Lime
4XL
Orange/Silver
68"
28-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Lime
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Orange/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 68"
  • Length 28-1/2"
4CWC2
Lime
L
Orange/Silver
52"
24-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Lime
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Orange/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 52"
  • Length 24-1/2"
4CWC1
Lime
M
Orange/Silver
49"
25-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Lime
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Orange/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 49"
  • Length 25-1/2"
4CWC3
Lime
XL
Orange/Silver
56"
25-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Lime
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Orange/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 56"
  • Length 25-1/2"
4CWD1
Orange
2XL
Lime/Silver
60"
26-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Orange
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Lime/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 60"
  • Length 26-1/2"
4CWD2
Orange
3XL
Lime/Silver
64"
27-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Orange
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Lime/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 64"
  • Length 27-1/2"
4CWD3
Orange
4XL
Lime/Silver
68"
28-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Orange
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Lime/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 68"
  • Length 28-1/2"
4CWC8
Orange
L
Lime/Silver
52"
24-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Orange
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Lime/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 52"
  • Length 24-1/2"
4CWC7
Orange
M
Lime/Silver
49"
25-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Orange
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Lime/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 49"
  • Length 25-1/2"
4CWC9
Orange
XL
Lime/Silver
56"
25-1/2"

$108.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $108.80 / each

Technical Specs

  • Color Orange
  • Closure Type Dielectric Zipper
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Lime/Silver
  • Pockets 2 Inside
  • Material Polyester Mesh
  • Fits Chest Size 56"
  • Length 25-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More