Skip Content

 
Polyester High Visibility Vest, Class 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester High Visibility Vest, Class 3


Technical Specs

  • Item High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Material Polyester 
Color
Please Select
Closure Type
Please Select
Size
Please Select
Pockets
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
15 Products
Compare /
Product #
Mfr.
Model #
Color
Closure Type
Size
Pockets
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
4CWG1
Lime
Hook-and-Loop
2XL
2 Inside
62"
30"

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 2 Inside
  • Material Polyester
  • Fits Chest Size 62"
  • Length 30"
4CWG2
Lime
Hook-and-Loop
3XL
2 Inside
66"
31"

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 2 Inside
  • Material Polyester
  • Fits Chest Size 66"
  • Length 31"
4CWF8
Lime
Hook-and-Loop
L
2 Inside
54"
28"

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Pockets 2 Inside
  • Material Polyester
  • Fits Chest Size 54"
  • Length 28"
4CWF7
Lime
Hook-and-Loop
M
2 Inside
52"
28"

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 2 Inside
  • Material Polyester
  • Fits Chest Size 52"
  • Length 28"
4CWF9
Lime
Hook-and-Loop
XL
2 Inside
58"
29"

$95.65 / each

Enter location to check availability
Catalog Page #  NA

Price $95.65 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 2 Inside
  • Material Polyester
  • Fits Chest Size 58"
  • Length 29"
1YAU2
Lime
Zipper
2XL
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
54"
29-1/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 54"
  • Length 29-1/8"
1YAU3
Lime
Zipper
3XL
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
56"
29-7/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 56"
  • Length 29-7/8"
1YAT9
Lime
Zipper
L
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
51"
27-1/2"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 51"
  • Length 27-1/2"
1YAT8
Lime
Zipper
M
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
49"
26-3/4"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 49"
  • Length 26-3/4"
1YAU1
Lime
Zipper
XL
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
52"
28-3/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Lime
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 52"
  • Length 28-3/8"
1YAT6
Orange
Zipper
2XL
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
54"
29-1/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 2XL
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 54"
  • Length 29-1/8"
1YAT7
Orange
Zipper
3XL
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
56"
29-7/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size 3XL
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 56"
  • Length 29-7/8"
1YAT4
Orange
Zipper
L
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
51"
27-1/2"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size L
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 51"
  • Length 27-1/2"
1YAT3
Orange
Zipper
M
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
49"
26-3/4"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size M
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 49"
  • Length 26-3/4"
1YAT5
Orange
Zipper
XL
1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
52"
28-3/8"

$60.30 / each

Enter location to check availability
Catalog Page #  2326 

Price $60.30 / each

Technical Specs

  • Color Orange
  • Closure Type Zipper
  • Item High Visibility Vest
  • ANSI Class 3
  • Size XL
  • Stripe Color Silver
  • Pockets 1 Front, 2 Front Pen, 2 Large Inside, and 1 Inside Cell Phone
  • Material Polyester
  • Fits Chest Size 52"
  • Length 28-3/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More