Skip Content

 
Polyester Flame Resistant Tear Away High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Flame Resistant Tear Away High Visibility Vest, Class 2

TM

Technical Specs

  • Closure Type Hook-and-Loop 
  • Item Flame Resistant Tear Away High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Pockets 1 Inside, 1 Outside 
  • Material Polyester 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Keyword
  • Condor 
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
4CWA1
Lime
2XL
60"
26-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 60"
  • Length 26-1/2"
4CWA2
Lime
3XL
64"
27-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 64"
  • Length 27-1/2"
4CWA3
Lime
4XL
68"
28-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 68"
  • Length 28-1/2"
4CVZ8
Lime
L
52"
24-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 52"
  • Length 24-1/2"
4CVZ7
Lime
M
48-1/2"
25-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 48-1/2"
  • Length 25-1/2"
4CVZ9
Lime
XL
56"
25-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 56"
  • Length 25-1/2"
4CWA7
Orange
2XL
60"
26-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 60"
  • Length 26-1/2"
4CWA8
Orange
3XL
64"
27-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 64"
  • Length 27-1/2"
4CWA9
Orange
4XL
68"
28-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 68"
  • Length 28-1/2"
4CWA5
Orange
L
52"
24-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 52"
  • Length 24-1/2"
4CWA4
Orange
M
48-1/2"
25-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 48-1/2"
  • Length 25-1/2"
4CWA6
Orange
XL
56"
25-1/2"

$102.80 / each

Enter location to check availability
Catalog Page #  2329 

Price $102.80 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant Tear Away High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets 1 Inside, 1 Outside
  • Material Polyester
  • Fits Chest Size 56"
  • Length 25-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More