Skip Content

 
Polyester Flame Resistant High Visibility Vest, Class 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Polyester Flame Resistant High Visibility Vest, Class 2

TM

Technical Specs

  • Closure Type Hook-and-Loop 
  • Item Flame Resistant High Visibility Vest 
  • ANSI Class
  • Stripe Color Silver 
  • Pockets None 
  • Material Polyester 
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Color
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
2PDK8
Lime
2XL
34"
23-1/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 34"
  • Length 23-1/5"
2PDK9
Lime
3XL
35"
24"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 35"
  • Length 24"
2PDL1
Lime
4XL
36"
24-4/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 36"
  • Length 24-4/5"
2PDK6
Lime
L
33"
21-3/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 33"
  • Length 21-3/5"
2PDK5
Lime
M
32"
20-4/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 32"
  • Length 20-4/5"
2PDK7
Lime
XL
33"
22-2/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Lime
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 33"
  • Length 22-2/5"
2PDL5
Orange
2XL
34"
23-1/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 2XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 34"
  • Length 23-1/5"
2PDL6
Orange
3XL
35"
24"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 3XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 35"
  • Length 24"
2PDL7
Orange
4XL
36"
24-4/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size 4XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 36"
  • Length 24-4/5"
2PDL3
Orange
L
33"
21-3/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size L
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 33"
  • Length 21-3/5"
2PDL2
Orange
M
32"
20-4/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size M
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 32"
  • Length 20-4/5"
2PDL4
Orange
XL
33"
22-2/5"

$71.55 / each

Enter location to check availability
Catalog Page #  NA

Price $71.55 / each

Technical Specs

  • Color Orange
  • Closure Type Hook-and-Loop
  • Item Flame Resistant High Visibility Vest
  • ANSI Class 2
  • Size XL
  • Stripe Color Silver
  • Pockets None
  • Material Polyester
  • Fits Chest Size 33"
  • Length 22-2/5"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More