Skip Content

 
Condor Nitrile Disposable Gloves, Powder Free, 6 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Condor Nitrile Disposable Gloves, Powder Free, 6 mil

TM

Technical Specs

  • Palm Thickness 6.00 mil 
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Textured 
  • Cuff Rolled/Beaded 
  • Metal Detectable No 
Color Family
Please Select
Size
Please Select
Length
Please Select
Glove Finish Location
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color Family
Size
Length
Glove Finish Location
Price
Qty
Please use Qty box to add item(s) to cart.
22LD90
Blacks
L
11"

$19.79 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $19.79 / pkg. of 50

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blacks
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 11"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD89
Blacks
M
11"

$19.79 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $19.79 / pkg. of 50

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blacks
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 11"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD88
Blacks
S
11"

$19.79 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $19.79 / pkg. of 50

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blacks
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 11"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD91
Blacks
XL
11"

$19.79 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $19.79 / pkg. of 50

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blacks
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 11"
  • Cuff Rolled/Beaded
  • Metal Detectable No
32GF93
Blues
L
9-1/2"
Fully

$15.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $15.20 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Metal Detectable No
32GF92
Blues
M
9-1/2"
Fully

$15.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $15.20 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blues
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Metal Detectable No
32GF91
Blues
S
9-1/2"
Fully

$15.20 / pkg. of 100

Enter location to check availability
Catalog Page #  2055 

Price $15.20 / pkg. of 100

Technical Specs

  • Palm Thickness 6.00 mil
  • Color Family Blues
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location Fully
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More