Skip Content

 
Condor Nitrile Disposable Gloves, Powder Free, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Condor Nitrile Disposable Gloves, Powder Free, 5 mil

TM

Technical Specs

  • Palm Thickness 5.00 mil 
  • Material Nitrile 
  • Powdered/Powder Free Powder Free 
  • Latex Content Latex Free 
  • Glove Finish Type Textured 
  • Length 9-1/2" 
  • Metal Detectable No 
Color Family
Please Select
Size
Please Select
Cuff
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Color Family
Size
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
22LD86
Blacks
L
Rolled/Beaded

$9.57 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $9.57 / pkg. of 50

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blacks
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD85
Blacks
M
Rolled/Beaded

$9.57 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $9.57 / pkg. of 50

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blacks
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD84
Blacks
S
Rolled/Beaded

$9.57 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $9.57 / pkg. of 50

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blacks
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22LD87
Blacks
XL
Rolled/Beaded

$9.57 / pkg. of 50

Enter location to check availability
Catalog Page #  2054 

Price $9.57 / pkg. of 50

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blacks
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
2XMA8
Blues
L
Straight

$15.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $15.50 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size L
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Straight
  • Metal Detectable No
2XMA7
Blues
M
Straight

$15.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $15.50 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size M
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Straight
  • Metal Detectable No
2XMA6
Blues
S
Straight

$15.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $15.50 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size S
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Straight
  • Metal Detectable No
8DG02
Blues
XL
Rolled/Beaded

$11.84 / pkg. of 100

Enter location to check availability
Catalog Page #  NA

Price $11.84 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Metal Detectable No
2XMA9
Blues
XL
Straight

$15.50 / pkg. of 100

Enter location to check availability
Catalog Page #  2054 

Price $15.50 / pkg. of 100

Technical Specs

  • Palm Thickness 5.00 mil
  • Color Family Blues
  • Size XL
  • Material Nitrile
  • Powdered/Powder Free Powder Free
  • Latex Content Latex Free
  • Glove Finish Type Textured
  • Length 9-1/2"
  • Cuff Straight
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More