Skip Content

 
Nitrile Coated Gloves, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Nitrile Coated Gloves, Black

TM

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Nitrile 
  • Suggested Use Environment Dry/Light Oil 
  • Gauge 10 
  • Color Black/Black 
  • Coating Finish Smooth 
  • Lining Polyester 
  • ANSI/ISEA Abrasion Level
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
19L527
2XL

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size 2XL
  • Gauge 10
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L528
L

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size L
  • Gauge 10
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L526
M

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size M
  • Gauge 10
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L525
S

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size S
  • Gauge 10
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
19L529
XL

$5.17 / pair

Enter location to check availability
Catalog Page #  2067 

Price $5.17 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Nitrile
  • Suggested Use Environment Dry/Light Oil
  • Size XL
  • Gauge 10
  • Color Black/Black
  • Coating Finish Smooth
  • Lining Polyester
  • ANSI/ISEA Abrasion Level 4
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More