Skip Content

 
Latex Coated Gloves, White/Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Latex Coated Gloves, White/Blue

TM

Technical Specs

  • Coating Coverage Palm 
  • Coating Material Latex 
  • Suggested Use Environment Dry 
  • Gauge 13 
  • Color White/Blue 
  • Coating Finish Crinkled 
  • Lining Nylon 
  • ANSI/ISEA Abrasion Level
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
19L449
2XL

$3.77 / pair

Enter location to check availability
Catalog Page #  2066 

Price $3.77 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size 2XL
  • Gauge 13
  • Color White/Blue
  • Coating Finish Crinkled
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
19L450
L

$3.77 / pair

Enter location to check availability
Catalog Page #  2066 

Price $3.77 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size L
  • Gauge 13
  • Color White/Blue
  • Coating Finish Crinkled
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
19L448
M

$3.77 / pair

Enter location to check availability
Catalog Page #  2066 

Price $3.77 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size M
  • Gauge 13
  • Color White/Blue
  • Coating Finish Crinkled
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
19L447
S

$3.77 / pair

Enter location to check availability
Catalog Page #  2066 

Price $3.77 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size S
  • Gauge 13
  • Color White/Blue
  • Coating Finish Crinkled
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
19L451
XL

$3.77 / pair

Enter location to check availability
Catalog Page #  2066 

Price $3.77 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 13
  • Color White/Blue
  • Coating Finish Crinkled
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More