Skip Content

 
Latex Coated Gloves, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Latex Coated Gloves, Black


Technical Specs

  • Coating Coverage Palm 
  • Coating Material Latex 
  • Suggested Use Environment Dry 
  • Gauge 10 
  • Color Black/Black 
  • Coating Finish Crinkled 
  • ANSI/ISEA Abrasion Level
Size
Please Select
Lining
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
10 Products
Compare /
Product #
Mfr.
Model #
Size
Lining
Price
Qty
Please use Qty box to add item(s) to cart.
2UUC1
2XL
Polyester/Cotton

$5.80 / pair

Enter location to check availability
Catalog Page #  2066 

Price $5.80 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size 2XL
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Polyester/Cotton
  • ANSI/ISEA Abrasion Level 2
2UUC7
2XL
Thermal Acrylic

$7.06 / pair

Enter location to check availability
Catalog Page #  2066 

Price $7.06 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size 2XL
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Thermal Acrylic
  • ANSI/ISEA Abrasion Level 2
2UUA8
L
Polyester/Cotton

$5.80 / pair

Enter location to check availability
Catalog Page #  2066 

Price $5.80 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size L
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Polyester/Cotton
  • ANSI/ISEA Abrasion Level 2
2RA18
L
Thermal Acrylic

$7.06 / pair

Enter location to check availability
Catalog Page #  2066 

Price $7.06 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size L
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Thermal Acrylic
  • ANSI/ISEA Abrasion Level 2
2UUA7
M
Polyester/Cotton

$5.80 / pair

Enter location to check availability
Catalog Page #  2066 

Price $5.80 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size M
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Polyester/Cotton
  • ANSI/ISEA Abrasion Level 2
2RA17
M
Thermal Acrylic

$7.06 / pair

Enter location to check availability
Catalog Page #  2066 

Price $7.06 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size M
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Thermal Acrylic
  • ANSI/ISEA Abrasion Level 2
2UUA6
S
Polyester/Cotton

$5.80 / pair

Enter location to check availability
Catalog Page #  2066 

Price $5.80 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size S
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Polyester/Cotton
  • ANSI/ISEA Abrasion Level 2
2RA16
S
Thermal Acrylic

$7.06 / pair

Enter location to check availability
Catalog Page #  2066 

Price $7.06 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size S
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Thermal Acrylic
  • ANSI/ISEA Abrasion Level 2
2UUA9
XL
Polyester/Cotton

$5.80 / pair

Enter location to check availability
Catalog Page #  2066 

Price $5.80 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Polyester/Cotton
  • ANSI/ISEA Abrasion Level 2
2RA19
XL
Thermal Acrylic

$7.06 / pair

Enter location to check availability
Catalog Page #  2066 

Price $7.06 / pair

Technical Specs

  • Coating Coverage Palm
  • Coating Material Latex
  • Suggested Use Environment Dry
  • Size XL
  • Gauge 10
  • Color Black/Black
  • Coating Finish Crinkled
  • Lining Thermal Acrylic
  • ANSI/ISEA Abrasion Level 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More