Skip Content

Coated Gloves,M,Blue/Natural,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Coated Gloves, M, Blue/Natural, PR

CONDOR

Price: $5.41 / pair

Please sign in or register to access lists

  • Item # 3HB74
  • Mfr. Model # 3HB74
  • UNSPSC # 46181504
  • Catalog Page # 2251
  • Catalog Group # D1476
  • Shipping Weight 0.2 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemCoated Gloves
  • Coating MaterialNatural Rubber Latex
  • Coating CoveragePalm
  • Coating FinishCrinkled
  • LiningPolyester/Cotton
  • SizeM
  • ColorBlue/Natural
  • CuffRolled
  • Gauge10
  • ApplicationGeneral Maintenance, Assembly Applications, Warehouse
  • ResistsGrease, Oil
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

These seamless, cotton/polyester-lined, palm-coated gloves offer grip and comfort while protecting against abrasion when working with grease and oily items.

The gloves are appropriate for use in wet areas where grip and dexterity are critical. They are also recommended for work in assembly, general maintenance, and warehouses.

The natural rubber offers comfort in addition to durability and insulation. The knit lining allows hands to breathe for cool and comfortable extended-wear protection.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.