Skip Content

Mechanics Gloves,Hi-Vis,Hook/Loop,L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Mechanics Gloves, Hi-Vis, Hook/Loop, L, PR

TM

Clearance Price $16.27 / pair

Price $17.17 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2RA40
  • Mfr. Model # 2RA40
  • UNSPSC # 46181504
  • Catalog Page # 2079
  • Catalog Group # D0734
  • Shipping Weight 0.15 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Mechanics gloves are designed to protect workers’ hands from impact, nicks, and abrasion without sacrificing dexterity or grip for handling tools and parts. The high visibility of these bright-colored gloves with reflective straps on the middle and ring fingers provide personal safety while protecting against abrasions. Function-wise, the clarino synthetic leather palm with PVC grip and wear panels provides a firm and secure grip. These gloves are most useful for assembly, maintenance, construction, contractors, mechanics, or warehousing.

View More

Technical Specs

  • Item Mechanics Gloves
  • Sub-Category General Utility High Visibility
  • Size L
  • Color Lime Green
  • Palm Material Synthetic Leather
  • Palm Construction Spandex
  • Back Material Spandex/Polyester/Foam/Nylon Jersey
  • Stitching Material Nylon
  • Closure Type Hook-and-Loop
  • Finger Style Full
  • Thumb Style Wing
  • Lining Unlined
  • Application General Maintenance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.