Skip Content

 
Lightweight Cold Storage Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Lightweight Cold Storage Jacket


Technical Specs

  • Item Lightweight Cold Storage Jacket 
  • Color Black 
  • Material Nylon 
Size
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
5CFW0
S
50"

$202.00 / each

Enter location to check availability
Catalog Page #  NA

Price $202.00 / each

Technical Specs

  • Item Lightweight Cold Storage Jacket
  • Size S
  • Color Black
  • Material Nylon
  • Fits Chest Size 50"
5CFW3
XL
62"

$202.00 / each

Enter location to check availability
Catalog Page #  NA

Price $202.00 / each

Technical Specs

  • Item Lightweight Cold Storage Jacket
  • Size XL
  • Color Black
  • Material Nylon
  • Fits Chest Size 62"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More