Skip Content

Leather Drivers Gloves,Goatskin,M,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Leather Drivers Gloves, Goatskin, M, PR

CONDOR

Price: $15.26 / pair

Please sign in or register to access lists

  • Item # 1VT48
  • Mfr. Model # 1VT48
  • UNSPSC # 46181504
  • Catalog Page # 2255
  • Catalog Group # D1589
  • Shipping Weight 0.2 lbs.
Country of Origin IndiaCountry of Origin is subject to change.

Technical Specs

  • ItemLeather Driver's Gloves
  • Leather Palm MaterialGoatskin
  • Leather Palm TypeFull-Grain
  • Back MaterialGoatskin Leather
  • CuffShirred
  • SizeM
  • ColorGray
  • Grade of LeatherB
  • LiningUnlined
  • CutGunn
  • Thumb StyleKeystone
  • Stitching MaterialPolyester
  • ApplicationGeneral Work Tasks
  • HandLeft/Right
  • Sold AsPair
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Twice as durable as cowhide and pigskin materials, these pigskin leather gloves give you long-lasting protection with outstanding flexibility. Soft and pliable gloves are abrasion resistant. Offer excellent tensile strength and softness. Feature keystone thumb and shirred wrist.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.