Skip Content

 
Condor Latex Disposable Gloves, Powder Free, 11 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Condor Latex Disposable Gloves, Powder Free, 11 mil


Technical Specs

  • Palm Thickness 11 mil 
  • Color Family Blues 
  • Material Latex 
  • Powdered/Powder Free Powder Free 
  • Latex Content Contains Latex 
  • Glove Finish Type Textured 
  • Length 11-5/8" 
  • Cuff Rolled/Beaded 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
22JK05
L

$29.70 / pkg. of 50

Enter location to check availability
Catalog Page #  2056 

Price $29.70 / pkg. of 50

Technical Specs

  • Palm Thickness 11 mil
  • Color Family Blues
  • Size L
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-5/8"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK04
M

$29.70 / pkg. of 50

Enter location to check availability
Catalog Page #  2056 

Price $29.70 / pkg. of 50

Technical Specs

  • Palm Thickness 11 mil
  • Color Family Blues
  • Size M
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-5/8"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK03
S

$29.70 / pkg. of 50

Enter location to check availability
Catalog Page #  2056 

Price $29.70 / pkg. of 50

Technical Specs

  • Palm Thickness 11 mil
  • Color Family Blues
  • Size S
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-5/8"
  • Cuff Rolled/Beaded
  • Metal Detectable No
22JK06
XL

$29.70 / pkg. of 50

Enter location to check availability
Catalog Page #  2056 

Price $29.70 / pkg. of 50

Technical Specs

  • Palm Thickness 11 mil
  • Color Family Blues
  • Size XL
  • Material Latex
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Glove Finish Type Textured
  • Length 11-5/8"
  • Cuff Rolled/Beaded
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More