Skip Content

 
Condor Latex/Co-Polymer Disposable Gloves, Powdered, 5 mil close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Condor Latex/Co-Polymer Disposable Gloves, Powdered, 5 mil


Technical Specs

  • Palm Thickness 5 mil 
  • Color Family Neutrals 
  • Material Latex/Co-Polymer 
  • Powdered/Powder Free Powdered 
  • Latex Content Contains Latex 
  • Glove Finish Type Smooth 
  • Length 9-1/2" 
  • Cuff Rolled/Beaded 
  • Glove Finish Location No Finish 
  • Metal Detectable No 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
6PDY4
L

$10.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $10.80 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Neutrals
  • Size L
  • Material Latex/Co-Polymer
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
6PDY5
M

$10.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $10.80 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Neutrals
  • Size M
  • Material Latex/Co-Polymer
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
6PDY6
S

$10.80 / pkg. of 100

Enter location to check availability
Catalog Page #  2056 

Price $10.80 / pkg. of 100

Technical Specs

  • Palm Thickness 5 mil
  • Color Family Neutrals
  • Size S
  • Material Latex/Co-Polymer
  • Powdered/Powder Free Powdered
  • Latex Content Contains Latex
  • Glove Finish Type Smooth
  • Length 9-1/2"
  • Cuff Rolled/Beaded
  • Glove Finish Location No Finish
  • Metal Detectable No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More