Skip Content

 
Latex Chemical Resistant Gloves close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Latex Chemical Resistant Gloves


Technical Specs

  • Material Latex 
  • Finish Smooth 
  • Lining Flock 
  • Supported / Unsupported Unsupported 
Length
Please Select
Thickness
Please Select
Size
Please Select
Color
Please Select
Cuff
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
9 Products
Compare /
Product #
Mfr.
Model #
Length
Thickness
Size
Color
Cuff
Price
Qty
Please use Qty box to add item(s) to cart.
32GM08
12"
18 mil
L
Yellow
Gauntlet

$1.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.60 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size L
  • Color Yellow
  • Finish Smooth
  • Lining Flock
  • Cuff Gauntlet
  • Supported / Unsupported Unsupported
32GM07
12"
18 mil
M
Yellow
Gauntlet

$1.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.60 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size M
  • Color Yellow
  • Finish Smooth
  • Lining Flock
  • Cuff Gauntlet
  • Supported / Unsupported Unsupported
32GM09
12"
18 mil
S
Yellow
Gauntlet

$1.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.60 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size S
  • Color Yellow
  • Finish Smooth
  • Lining Flock
  • Cuff Gauntlet
  • Supported / Unsupported Unsupported
32GM10
12"
18 mil
XL
Yellow
Gauntlet

$1.60 / pair

Enter location to check availability
Catalog Page #  NA

Price $1.60 / pair

Technical Specs

  • Material Latex
  • Length 12"
  • Thickness 18 mil
  • Size XL
  • Color Yellow
  • Finish Smooth
  • Lining Flock
  • Cuff Gauntlet
  • Supported / Unsupported Unsupported
2YEN4
13"
28 mil
10
Orange
Straight

$2.90 / pair

Enter location to check availability
Catalog Page #  2059 

Price $2.90 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 28 mil
  • Size 10
  • Color Orange
  • Finish Smooth
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEN5
13"
28 mil
11
Orange
Straight

$2.90 / pair

Enter location to check availability
Catalog Page #  2059 

Price $2.90 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 28 mil
  • Size 11
  • Color Orange
  • Finish Smooth
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEN1
13"
28 mil
7
Orange
Straight

$2.90 / pair

Enter location to check availability
Catalog Page #  2059 

Price $2.90 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 28 mil
  • Size 7
  • Color Orange
  • Finish Smooth
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEN2
13"
28 mil
8
Orange
Straight

$2.90 / pair

Enter location to check availability
Catalog Page #  2059 

Price $2.90 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 28 mil
  • Size 8
  • Color Orange
  • Finish Smooth
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
2YEN3
13"
28 mil
9
Orange
Straight

$2.90 / pair

Enter location to check availability
Catalog Page #  2059 

Price $2.90 / pair

Technical Specs

  • Material Latex
  • Length 13"
  • Thickness 28 mil
  • Size 9
  • Color Orange
  • Finish Smooth
  • Lining Flock
  • Cuff Straight
  • Supported / Unsupported Unsupported
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More