Skip Content

Lanyard,1 Leg,Polyester,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Lanyard, 1 Leg, Polyester, Blue

TM

Price $93.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19F385
  • Mfr. Model # 19F385
  • UNSPSC # 46182302
  • Catalog Page # 2198
  • Shipping Weight 2.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

As the connecting deceleration element of a personal fall-arrest system, lanyards help provide the protection you need with the comfort and mobility you want. The elastic lanyard expands to reduce entanglement of the strong, durable polyester webbing. Incorporating continuous length shock absorbing material, durable tubular web jacket, impact indicators and protective label covers, lanyards help take the burden out of fall protection.

View More

Technical Specs

  • Item Shock-Absorbing Lanyard
  • Working Length 4-1/2 to 6 ft.
  • Extended Fall Length 10 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Hardware Material Alloy Steel
  • Color Blue
  • Strap Width 1-5/8"
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type Snap
  • Anchorage Hook Gate Opening 3/4"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 5000 lb.
  • Standards ANSI Z359.13-2009
  • For Use With Full Body Harness and Anchorage Device Mfr. No. G7007, G7015, G7016, G7017, G7008, G7010, G7336, G7372
  • Includes Protective Label Cover
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.