Skip Content

Orange High Visibility Vest, Size: Universal, Unrated ANSI Class, Hook-and-Loop Closure Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Orange High Visibility Vest, Size: Universal, Unrated ANSI Class, Hook-and-Loop Closure Type

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 1YAD1
  • Mfr. Model # 1YAD1
  • UNSPSC # 46181507
  • Catalog Page # N/A
  • Shipping Weight 0.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features 3M™ Scotchlite™ material. Breathable, vinyl-coated mesh resists mold and mildew. Vest has vertical reflective stripe with trim on front and back.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class Unrated
  • Size Universal
  • Color Orange
  • Fits Chest Size 44 to 54"
  • Length 18"
  • Stripe Color Lime/Silver
  • Material Vinyl Coated Mesh
  • Closure Type Hook-and-Loop
  • Features 1" Reflective Stripe With Lime Trim, Elastic Side Straps, Machine Washable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.