Skip Content

Heat Resistant Gloves, Kevlar ®/Cotton, 400°F Max. Temp., Men's XL, PR, 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Resistant Gloves, Kevlar ®/Cotton, 400°F Max. Temp., Men's XL, PR, 1

Price $19.62 / pair

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5T942
  • Mfr. Model # 5T942
  • UNSPSC # 46181504
  • Catalog Page # 2310
  • Shipping Weight 0.2 lbs.
Country of Origin PakistanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Resistant Gloves
  • MaterialKevlar (R)/Cotton
  • Max. Temp.400 Degrees F
  • CuffKnit
  • SizeMen's XL
  • ColorWhite/Yellow/Rust
  • Length10-3/4"
  • LiningCotton/Polyester
  • CutClute
  • Thumb StyleReversible
  • CoatingNitrile
  • Coating FinishTextured
  • ApplicationFoundries, Bottle Manufacturing, Sheet Metal Working, Heat Treat Operations, Castings and Metal ming
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

When your job requires you to work in extremely hot temperatures, heat-resistant gloves protect your hands. Your grip will be improved with the "C" nitrile coating, which also resists snags, punctures, abrasions, petroleum, acids, and aromatic and chlorinated solvents. The gloves are designed for comfort, with stretchable rib knit cuffs that can be tucked under your sleeves to protect wrists from heat, and are cut in a clute style for greater ease of movement.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great item for use in tight spaces. I work on ice machines and these gloves are great for refrigeration repairs in tight areas. The flexibilty of the gloves allows you to make faster repairs with out burning yourself. I had used a friend's pair and I had to get some for myself. March 23, 2012
  • 2015-09-03T19:54:24.605-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5T942, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 days ago
by
Read all my Q&A
 
Please wait while more information about Jrivas is loaded.
Additional information about Jrivas could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the 5t942 is available only in one size.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 days ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
I dont care about the ANSI cut, we need the EN388 cut rating. And is this glove CE certified?
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about RodMitch is loaded.
Additional information about RodMitch could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following:

Specifications list ANSI level 3 and EN388 level 5.

Thank you for using Grainger Ask and Answer.
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MichelleS is loaded.
Additional information about MichelleS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Lexie is loaded.
Additional information about Lexie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This gloves has an ANSI Cut Level 3.

Thank you for using Grainger Ask and Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-09-03T19:50:02.726-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5T942, prod, sort_default
1 of 1
  • 2015-09-03T19:50:02.728-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5T942, prod, sort_default
1 of 1