Skip Content

Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's S, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Resistant Gloves, Polyester/Cotton, 250°F Max. Temp., Men's S, PR 1

Price $2.32 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3AP36
  • Mfr. Model # 3AP36
  • UNSPSC # 46181504
  • Catalog Page # 2093
  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When your job requires you to work in extremely hot temperatures, heat-resistant gloves protect your hands. Reversible, seamless gloves provide 4 wear surfaces and insulate your hands against elevated temperatures. Designed for comfort, the stretchable rib knit cuffs can be tucked under your sleeves to protect wrists from heat, and the palms are cut in a clute style for greater ease of movement.

View More

Technical Specs

  • Item Heat Resistant Gloves
  • Material Polyester/Cotton
  • Fabric Weight 24 oz.
  • Max. Temp. 250 Degrees F
  • Cuff Knit
  • Size Men's S
  • Color White
  • Length 9"
  • Lining Unlined
  • Cut Gunn
  • Thumb Style Wing
  • Application Glass Handling, Injection Molding, Steel Manufacturing, Refining, Hot Mill that Require Heat
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.