Skip Content

 
Goatskin Leather Driver's Gloves, Shirred Cuff, Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Goatskin Leather Driver's Gloves, Shirred Cuff, Gray


Technical Specs

  • Cut Gunn 
  • Item Leather Driver's Gloves 
  • Leather Palm Material Goatskin 
  • Cuff Shirred 
  • Color Gray 
  • Back Material Goatskin Leather 
  • Application General Work Tasks 
  • Lining Unlined 
  • Grade of Leather
  • Thumb Style Keystone 
  • Stitching Material Polyester 
Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
2MCZ5
2XL

$10.54 / pair

Enter location to check availability
Catalog Page #  2069 

Price $10.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size 2XL
  • Leather Palm Material Goatskin
  • Cuff Shirred
  • Color Gray
  • Back Material Goatskin Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Keystone
  • Stitching Material Polyester
1VT47
L

$10.54 / pair

Enter location to check availability
Catalog Page #  2069 

Price $10.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size L
  • Leather Palm Material Goatskin
  • Cuff Shirred
  • Color Gray
  • Back Material Goatskin Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Keystone
  • Stitching Material Polyester
1VT48
M

$10.54 / pair

Enter location to check availability
Catalog Page #  2069 

Price $10.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size M
  • Leather Palm Material Goatskin
  • Cuff Shirred
  • Color Gray
  • Back Material Goatskin Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Keystone
  • Stitching Material Polyester
1VT49
S

$10.54 / pair

Enter location to check availability
Catalog Page #  2069 

Price $10.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size S
  • Leather Palm Material Goatskin
  • Cuff Shirred
  • Color Gray
  • Back Material Goatskin Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Keystone
  • Stitching Material Polyester
1VT50
XL

$10.54 / pair

Enter location to check availability
Catalog Page #  2069 

Price $10.54 / pair

Technical Specs

  • Cut Gunn
  • Item Leather Driver's Gloves
  • Size XL
  • Leather Palm Material Goatskin
  • Cuff Shirred
  • Color Gray
  • Back Material Goatskin Leather
  • Application General Work Tasks
  • Lining Unlined
  • Grade of Leather B
  • Thumb Style Keystone
  • Stitching Material Polyester
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More