Skip Content

Glove Liners,Poly/Cotton,Universal,PK100 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Glove Liners, Poly/Cotton, Universal, PK100

CONDOR

Price: $84.55 / pkg. of 100

Please sign in or register to access lists

  • Item # 2UUA3
  • Mfr. Model # 2UUA3
  • UNSPSC # 46181504
  • Catalog Page # 2248
  • Catalog Group # H3892
  • Shipping Weight 2.4 lbs.
Country of Origin IndiaCountry of Origin is subject to change.

Technical Specs

  • ItemGlove Liners
  • SizeUniversal
  • Length7"
  • MaterialPoly/Cotton
  • ColorNatural
  • ApplicationWorn Under Gloves to Absorb Perspiration
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Details

Fingerless Glove Liners
Poly/cotton glove liners are worn under gloves to absorb perspiration and wick away moisture.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.