Skip Content

Glove Bag, Tan, Canvas, 12" Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Glove Bag, Tan, Canvas, 12" Length

Price $53.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AJ28
  • Mfr. Model # 4AJ28
  • UNSPSC # 24111501
  • Catalog Page # 2101
  • Shipping Weight 0.25 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Clip glove bag to your belt to keep your gloves safely stored and close at hand during your busy workday. Smart choice for storing your rubber gloves rather than folding or creasing them, which can cause unnecessary wear or cracks. Safety notice on front of bag reminds you of the importance of using gloves.

View More

Technical Specs

  • Item Glove Bag
  • Length 12"
  • Color Tan
  • Material Canvas
  • Includes Belt Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.