Skip Content

Full Body Harness,XL/2XL,425 lb. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Full Body Harness, XL/2XL, 425 lb.

Price $105.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 30HG91
  • Mfr. Model # 30HG91
  • UNSPSC # 46182306
  • Catalog Page # 2413
  • Shipping Weight 3.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFull Body Harness
  • Harness ApplicationConstruction, General Industry
  • SizeXL/2XL
  • Weight Capacity425 lb.
  • Back D-RingYes
  • Front D-RingYes
  • Side D-RingsYes
  • Shoulder Strap BucklesMating
  • Chest Strap BucklesMating
  • Leg Strap BucklesMating
  • Subpelvic StrapYes
  • ColorBlue
  • Webbing MaterialPolyester
  • Hardware MaterialForged Alloy Steel
  • StretchableNo
  • Tensile Strength5000 lb.
  • StandardsANSI Z359.1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Constructed of high-strength polyester webbing and alloy steel hardware, this full-body harness meets the safety requirements you need and the durability you want on construction and industrial jobsites. Your comfort is ensured with multiple straps that can tighten or loosen for a custom, fully adjustable fit. Its features include load-impact indicators and lanyard keepers. For work positioning and climbing, this Cross-Over design includes a subpelvic strap.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Inctruction manual

where can I find the "User Instruction Manuel" for the Condor Harness Mfr. Model #30HG91 on your website?
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about Minion is loaded.
Additional information about Minion could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I will email you a copy of that document. If you need additional documents please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
2 months, 2 weeks ago
by
Read all my Q&A
 
Please wait while more information about KIMW is loaded.
Additional information about KIMW could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-04-26T19:38:47.213-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30HG91, prod, sort_default
1 of 1
  • 2015-04-26T19:38:47.215-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_30HG91, prod, sort_default
1 of 1