Skip Content

Cotton, Flame-Resistant Coverall, Size: L, Color Family: Greens, Closure Type: Buttons close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Cotton, Flame-Resistant Coverall, Size: L, Color Family: Greens, Closure Type: Buttons

Price $89.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6NB94
  • Mfr. Model # 6NB94
  • UNSPSC # 46181508
  • Catalog Page # 2109
  • Catalog Group # D2424
  • Shipping Weight 2.47 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These flame-retardant coveralls are designed to protect wearers from open flames and sparks. The cotton is preshrunk and remains flame retardant up to 25 commercial or 50 residential launderings. They are collared with a snap front, and feature 2 slit-front pockets, 2 patch-style rear pockets, and an inside breast pocket. Recommended for use in foundry or refinery industries, aluminum casting or petrochemical industries, electrical/utility industries, and oil and mining industries.

View More

Technical Specs

  • Item Flame-Resistant Coverall
  • Cuff Style Open Wrists and Ankles
  • Color Green
  • Size L
  • Fits Chest Size 42" to 44"
  • Sleeve Length 35-1/2"
  • Fits Waist Size 42"
  • Inseam 29"
  • Fabric Weight 9 oz.
  • Material Cotton
  • Closure Type Buttons
  • Number of Pockets 7
  • Standards ASTM D6413-13
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Documentation

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.